ECN0512AAAR63C - Non-Combo Nema 3R FVNR SZ 1 120VAC Coil

Eaton

  • $704.01 (Each)
  • $704.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0512AAAR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN0512AAA-R63/C
Description
Non-Combo Nema 3R FVNR SZ 1 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 1, 4-20A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451282 / 00786685451282
Weight per unit
15.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$704.01 (Each)
Resources
Other Links
 
 
ECN0512AAAR63C - Other
 
ECN0512AAAR63C - Other
 
ECN0512AAAR63C - Other
Brochures
 
 
ECN0512AAAR63C - Brochure
Images
 
 
ECN0512AAAR63C - Small Image
 
ECN0512AAAR63C - Large Image
 
ECN0512AAAR63C - Large Image
 
ECN0512AAAR63C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
11.6
Depth
14.5
Height
9.6
Size
NEMA size 1
Descriptions
Description
NON-COMBO NEMA 3R FVNR SZ 1 120VAC COIL
Product Type
Non-Combo Nema 3R FVNR SZ 1 120VAC Coil
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN ECN0512AAA-R63/C NON-COMBO NEMA
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 1, 4-20A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0512AAA-R63/C
GTIN
00786685451282
UPC
786685451282
Packaging
Weight per each
15.65
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat