EGE3030FFG - E 3P 30A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $615.34 (Each)
  • $615.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGE3030FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3030FFG
Description
E 3P 30A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876718 / 00782114876718
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.34 (Each)
Resources
Images
 
 
EGE3030FFG - Small Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Large Image
 
EGE3030FFG - Video
Attachments
 
 
EGE3030FFG - Specification Sheet
Brochures
 
 
EGE3030FFG - Brochure
Other Links
 
 
EGE3030FFG - Other
 
EGE3030FFG - Other
 
EGE3030FFG - Other
 
EGE3030FFG - Other
Features
Poles
3
Voltage Rating
600Y/347 Vac
Current Rating
30 A
Descriptions
Description
E 3P 30A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 30A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3030FFG E 3P 30A 25kA 415&48
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3030FFG
GTIN
00782114876718
UPC
782114876718
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
2.89
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3030FFG.
Jump To:

Similar Items

Similar items are close alternatives to EGE3030FFG, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three ...
  • Our Part #: PDG13F0030TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG13F0030TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PDG13F0030TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to EGE3030FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED3030 Eaton 00782116349067
EGE3030FFG Eaton 00782114876718
EGS3030FFG Eaton 00782114877111
FD3030L Eaton 00786679305669
GD3030 Eaton 00786679231067
GD3030D Eaton 00782114345740
GHC3030 Eaton 00786679174227
THED136030WL GENERAL ELECTRIC 00783164062786
FD63F250 Rockwell Automation n/a
HGF36030 Schneider Electric n/a
NGG3B030L Siemens 00783643413818
CHFD3030L Eaton n/a
EGE303OFFG Eaton n/a
GHC3030D Eaton n/a
140GG3C3C30 Rockwell Automation n/a
ABT1N030TL Rockwell Automation n/a
S3N030TL Rockwell Automation n/a
T1N030TL Rockwell Automation n/a
HGL36030 Schneider Electric 00785901598725
There were no add-on items found for EGE3030FFG.

* All prices subject to change.

false