EGFS02HPX - Eg HP Flexible Shaft 2 FT 4/4X

Eaton

  • $844.48 (Each)
  • $844.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGFS02HPX
Manufacturer
Eaton
Manufacturer's Part Number
EGFS02HPX
Description
Eg HP Flexible Shaft 2 FT 4/4X
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, Eg-Frame, Frame J-K, Series G, Nema 4/4X, 2 FT
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685966878 / 00786685966878
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$844.48 (Each)
Resources
Images
 
 
EGFS02HPX - Small Image
 
EGFS02HPX - Large Image
 
EGFS02HPX - Video
Attachments
 
 
EGFS02HPX - Specification Sheet
Brochures
 
 
EGFS02HPX - Brochure
Other Links
 
 
EGFS02HPX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN EGFS02HPX EG HP FLEXIBLE SHAFT
Description
EG HP FLEXIBLE SHAFT 2 FT 4/4X
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, High performance flex shaft flange-mounted handle mechanism, EG-Frame, Frame J-K, Series G, NEMA 4/4X, 2 ft
Product Type
Eg HP Flexible Shaft 2 FT 4/4X
Additional Information
dimensions
20.0000 IN X 19.0000 IN X 2.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGFS02HPX
GTIN
00786685966878
UPC
786685966878
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat