EGH3030FFG - E 3P 30A 70KA @ 415 65KA @ 480V Fixed Thermal Fixe

Eaton

  • $748.69 (Each)
  • $748.69 (Each)
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
EGH3030FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3030FFG
Description
E 3P 30A 70KA @ 415 65KA @ 480V Fixed Thermal Fixe
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114877517 / 00782114877517
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$748.69 (Each)
Resources
Images
 
 
EGH3030FFG - Large Image
 
EGH3030FFG - Large Image
 
EGH3030FFG - Large Image
 
EGH3030FFG - Video
Attachments
 
 
EGH3030FFG - Specification Sheet
Other Links
 
 
EGH3030FFG - Other
 
EGH3030FFG - Other
 
EGH3030FFG - Other
Brochures
 
 
EGH3030FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
interrupt rating
35 kAIC at 600Y/347 Vac65 kAIC at 480 Vac100 kAIC at 240 Vac
Voltage Rating
600Y/347 Vac
Descriptions
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Description
E 3P 30A 70KA @ 415 65KA @ 480V FIXED THERMAL FIXE
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 30A 70KA 415 65KA 480V FXD TM
extra long description
ETN EGH3030FFG E 3P 30A 70kA 415 65
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Manufacturers Part Number
EGH3030FFG
Brand
Eaton
GTIN
00782114877517
UPC
782114877517
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
2.89
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat