EGH3125FFG - E 3P 125A 70KA @ 415 65KA @ 480V Fixed Thermal Fix

Eaton

  • $2229.80 (Each)
  • $2,229.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGH3125FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3125FFG
Description
E 3P 125A 70KA @ 415 65KA @ 480V Fixed Thermal Fix
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 125 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, Metric, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114877647 / 00782114877647
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,229.80 (Each)
Resources
Images
 
 
EGH3125FFG - Small Image
 
EGH3125FFG - Large Image
 
EGH3125FFG - Large Image
 
EGH3125FFG - Large Image
 
EGH3125FFG - Video
Attachments
 
 
EGH3125FFG - Specification Sheet
Brochures
 
 
EGH3125FFG - Brochure
Other Links
 
 
EGH3125FFG - Other
 
EGH3125FFG - Other
 
EGH3125FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 125A 70KA @ 415 65KA @ 480V FIXED THERMAL FIX
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 125A 70KA 415 65KA 480V FXD Therm
extra long description
ETN EGH3125FFG E 3P 125A 70kA 415 6
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 125 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, Metric, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGH3125FFG
GTIN
00782114877647
UPC
782114877647
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,UL Listed,CCC Marked,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat