EGHMVD24BX0 - Eg VD Rotaty Hndle Kit 24" SHFT S01 Blue 4/4X

Eaton

  • $299.36 (Each)
  • $299.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGHMVD24BX0
Manufacturer
Eaton
Manufacturer's Part Number
EGHMVD24BX0
Description
Eg VD Rotaty Hndle Kit 24" SHFT S01 Blue 4/4X
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S01 Handle Mechanism, Frame Eg, Blue, Series G, Nema 4/4X, 24 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685762357 / 00786685762357
Weight per unit
3.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.36 (Each)
Resources
Tech Bulletins
 
 
EGHMVD24BX0 - Tech Bulletin
Images
 
 
EGHMVD24BX0 - Large Image
 
EGHMVD24BX0 - Video
Attachments
 
 
EGHMVD24BX0 - Specification Sheet
Brochures
 
 
EGHMVD24BX0 - Brochure
Other Links
 
 
EGHMVD24BX0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EG VD ROTATY HNDLE KIT 24" SHFT S01 BLUE 4/4X
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
Egvd Roty Hndle Kit 24" SHFT S01 Blue
extra long description
ETN EGHMVD24BX0 EGVD ROTY HNDLE KIT
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S01 Handle mechanism, Frame EG, Blue, Series G, NEMA 4/4X, 24 in
Additional Information
media
Yes
dimensions
27.0000 IN X 4.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGHMVD24BX0
GTIN
00786685762357
UPC
786685762357
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3.11
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat