EGHMVD24RX - Eg High Perf Kit S2 Red (4/4X) Hndle 24" SHFT W/ B

Eaton

  • $497.94 (Each)
  • $497.94 (Each)

Availability: Currently Out Of Stock
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
EGHMVD24RX
Manufacturer
Eaton
Manufacturer's Part Number
EGHMVD24RX
Description
Eg High Perf Kit S2 Red (4/4X) Hndle 24" SHFT W/ B
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame Eg, Red/Yellow, Series G, Nema 4/4X, 24 In, 24, Inch
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685405636 / 00786685405636
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$497.94 (Each)
Resources
Images
 
 
EGHMVD24RX - Large Image
 
EGHMVD24RX - Video
Attachments
 
 
EGHMVD24RX - Specification Sheet
Other Links
 
 
EGHMVD24RX - Other
 
EGHMVD24RX - Other
Brochures
 
 
EGHMVD24RX - Brochure
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
EG HIGH PERF KIT S2 RED (4/4X) HNDLE 24" SHFT W/ B
Product Type
Eg Hi Perf Kit S2 Red (4/4X) Hndle 24"
extra long description
ETN EGHMVD24RX EG HI PERF KIT S2 RE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S2 Handle mechanism, Frame EG, Red/yellow, Series G, NEMA 4/4X, 24 in, 24, Inch
Additional Information
media
Yes
dimensions
27.0000 IN X 4.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGHMVD24RX
GTIN
00786685405636
UPC
786685405636
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat