EGHMVD24RX0 - Eg VD Rotaty Hndle Kit 24" SHFT S01 Red 4/4X

Eaton

  • $355.17 (Each)
  • $355.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGHMVD24RX0
Manufacturer
Eaton
Manufacturer's Part Number
EGHMVD24RX0
Description
Eg VD Rotaty Hndle Kit 24" SHFT S01 Red 4/4X
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S01 Handle Mechanism, Frame Eg, Red, Series G, Nema 4/4X, 24 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685762388 / 00786685762388
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.17 (Each)
Resources
Images
 
 
EGHMVD24RX0 - Small Image
 
EGHMVD24RX0 - Large Image
 
EGHMVD24RX0 - Video
Attachments
 
 
EGHMVD24RX0 - Specification Sheet
Brochures
 
 
EGHMVD24RX0 - Brochure
Tech Bulletins
 
 
EGHMVD24RX0 - Tech Bulletin
Other Links
 
 
EGHMVD24RX0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EG VD ROTATY HNDLE KIT 24" SHFT S01 RED 4/4X
Product Type
Egvd Roty HNDL Kit 24" SHFT S01 Red 4/4X
extra long description
ETN EGHMVD24RX0 EGVD ROTY HNDL KIT
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S01 Handle mechanism, Frame EG, Red, Series G, NEMA 4/4X, 24 in
Additional Information
media
Yes
dimensions
24.0000 IN X 6.5000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGHMVD24RX0
GTIN
00786685762388
UPC
786685762388
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat