EGS0964A380PUMP1 - 75HP 480V EGS0964A380-Pump01

Eaton

  • $19429.32 (Each)
  • $19,429.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGS0964A380PUMP1
Manufacturer
Eaton
Manufacturer's Part Number
EGS0964A380-PUMP01
Description
75HP 480V EGS0964A380-Pump01
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689060107 / 00786689060107
Weight per unit
240 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19,429.32 (Each)
Resources
Images
 
 
EGS0964A380PUMP1 - Small Image
 
EGS0964A380PUMP1 - Large Image
Attachments
 
 
EGS0964A380PUMP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
48
Height
77
Depth
40
Descriptions
Features
ES-ICD-Eaton PowerXL DH1 Variable Frequency Drives Enclosed
Description
75HP 480V EGS0964A380-PUMP01
Long Description
Eaton PowerXL DG1 enclosed pump panel, 480V, 75HP, VT, white, NEMA 3R, CB, SPD
Product Type
DG1 Pump 480V 75HP VT White N3R, CB, SPD
extra long description
ETN EGS0964A380-PUMP01 DG1 PUMP 480
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGS0964A380-PUMP01
GTIN
00786689060107
UPC
786689060107
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
240
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat