EGS1244A380PUMP1 - 100HP 480V EGS1244A380-Pump01

Eaton

  • $18240.73 (Each)
  • $18,240.73 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGS1244A380PUMP1
Manufacturer
Eaton
Manufacturer's Part Number
EGS1244A380-PUMP01
Description
100HP 480V EGS1244A380-Pump01
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 100HP, VT, White, Nema 3R, CB, SPD
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689060114 / 00786689060114
Weight per unit
485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,240.73 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
EGS1244A380PUMP1 - Specification Sheet
Images
 
 
EGS1244A380PUMP1 - Small Image
 
EGS1244A380PUMP1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
22
Height
88
Width
42
Descriptions
Description
100HP 480V EGS1244A380-PUMP01
Extra Long Description
ETN EGS1244A380-PUMP01 DG1 PUMP 480
Features
ES-ICD-Eaton PowerXL DH1 Variable Frequency Drives Enclosed
Long Description
Eaton PowerXL DG1 enclosed pump panel, 480V, 100HP, VT, white, NEMA 3R, CB, SPD
Product Type
DG1 Pump 480V 100HP VT White N3R CB, SPD
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGS1244A380-PUMP01
GTIN
00786689060114
UPC
786689060114
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
485
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
Contact Manufacturer,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat