EGSU100ACA - 100A Universal N3R With PWR Saver Control W/ New C

Eaton

  • $2027.49 (Each)
  • $2,027.49 (Each)
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
EGSU100ACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU100ACA
Description
100A Universal N3R With PWR Saver Control W/ New C
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Suggest a New Term
Categories
Special Application Safety Swi - Fusible Special Application Sa Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685423012 / 00786685423012
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,027.49 (Each)
Resources
Images
 
 
EGSU100ACA - Small Image
 
EGSU100ACA - Large Image
 
EGSU100ACA - Large Image
 
EGSU100ACA - Large Image
 
EGSU100ACA - Large Image
Other Links
 
 
EGSU100ACA - Other
 
EGSU100ACA - Other
 
EGSU100ACA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.4600
Height
16.8700
Depth
5.3200
Descriptions
Description
100A UNIVERSAL N3R WITH PWR SAVER CONTROL W/ NEW C
Long Description
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management
Product Type
100A Univ N3R W/ Power Saver W/Contactor
extra long description
ETN EGSU100ACA 100A UNIV N3R W/ POW
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGSU100ACA
GTIN
00786685423012
UPC
786685423012
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat