EGSU400NSEACA - 400A Green Ats 1-PH Se N3R,

Eaton

  • $8084.90 (Each)
  • $8,084.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EGSU400NSEACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU400NSEACA
Description
400A Green Ats 1-PH Se N3R,
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 400A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Categories
Renewal Parts - Disconnect Motor Switches
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685534480 / 00786685534480
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,084.90 (Each)
Resources
Images
 
 
EGSU400NSEACA - Small Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
 
EGSU400NSEACA - Large Image
Other Links
 
 
EGSU400NSEACA - Other
 
EGSU400NSEACA - Other
 
EGSU400NSEACA - Other
Dimensions and Weight
Depth
10.0000
Width
25.0000
Height
40.0000
Descriptions
Description
400A GREEN ATS 1-PH SE N3R,
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Product Type
400A Green Ats, 1-PH, Se, N3R,
extra long description
ETN EGSU400NSEACA 400A GREEN ATS, 1
Long Description
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 400A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGSU400NSEACA
GTIN
00786685534480
UPC
786685534480
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
standard
UL 1008
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for EGSU400NSEACA.

* All prices subject to change.