EHD3070 - Type Ehd BRKR 3P 70A 480VAC Max 14kaic

Eaton

  • $762.24 (Each)
  • $762.24 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHD3070
Manufacturer
Eaton
Manufacturer's Part Number
EHD3070
Description
Type Ehd BRKR 3P 70A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 70 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317174 / 00786679317174
Weight per unit
4.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$762.24 (Each)
Resources
Images
 
 
EHD3070 - Small Image
 
EHD3070 - Large Image
 
EHD3070 - Large Image
 
EHD3070 - Large Image
 
EHD3070 - Video
Attachments
 
 
EHD3070 - Specification Sheet
Brochures
 
 
EHD3070 - Brochure
Other Links
 
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
70A
Descriptions
Description
TYPE EHD BRKR 3P 70A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 70A 480VAC Max 14kaic
extra long description
ETN EHD3070 TYPE EHD BRK 3P 70A 480
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 70 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EHD3070
GTIN
00786679317174
UPC
786679317174
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
4.3499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat