EHD3100 - Type Ehd BRKR 3P 100A 480VAC Max 14kaic

Eaton

  • $762.24 (Each)
  • $762.24 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EHD3100
Manufacturer
Eaton
Manufacturer's Part Number
EHD3100
Description
Type Ehd BRKR 3P 100A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317204 / 00786679317204
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$762.24 (Each)
Resources
Images
 
 
EHD3100 - Small Image
 
EHD3100 - Large Image
 
EHD3100 - Large Image
 
EHD3100 - Large Image
 
EHD3100 - Video
Attachments
 
 
EHD3100 - Specification Sheet
Brochures
 
 
EHD3100 - Brochure
Other Links
 
 
EHD3100 - Other
 
EHD3100 - Other
 
EHD3100 - Other
 
EHD3100 - Other
 
EHD3100 - Other
Features
Current Rating
100 A
Poles
3
Descriptions
Description
TYPE EHD BRKR 3P 100A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 100A 480VAC Max 14kaic
extra long description
ETN EHD3100 TYPE EHD BRK 3P 100A 48
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 100 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3100
GTIN
00786679317204
UPC
786679317204
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

false