EHMVD12B - Eg Vari Depth Packed Style ? 12? Black Nema 1/12

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHMVD12B
Manufacturer
Eaton
Manufacturer's Part Number
EHMVD12B
Description
Eg Vari Depth Packed Style ? 12? Black Nema 1/12
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Universal Rotary Through-The-Door Handle Mechanism, Eg-Frame, Frame J-K, Black, Series G, 12 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685405650 / 00786685405650
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EHMVD12B - Small Image
 
EHMVD12B - Large Image
 
EHMVD12B - Large Image
 
EHMVD12B - Large Image
 
EHMVD12B - Large Image
 
EHMVD12B - Video
Attachments
 
 
EHMVD12B - Specification Sheet
Brochures
 
 
EHMVD12B - Brochure
Tech Bulletins
 
 
EHMVD12B - Tech Bulletin
Other Links
 
 
EHMVD12B - Other
 
EHMVD12B - Other
 
EHMVD12B - Other
 
EHMVD12B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EG VARI DEPTH PACKED STYLE ? 12? BLACK NEMA 1/12
Product Type
Eg Vari Depth PK Style ? 12? Black
extra long description
ETN EHMVD12B EG VARI DEPTH PK STYLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Universal rotary through-the-door handle mechanism, EG-Frame, Frame J-K, Black, Series G, 12 in
Additional Information
media
Yes
dimensions
14.4000 IN X 4.8000 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHMVD12B
GTIN
00786685405650
UPC
786685405650
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat