ER53060UW - Enclosed UL508 3P/60A Nema 4X SS

Eaton

  • $1872.48 (Each)
  • $1,872.48 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER53060UW
Manufacturer
Eaton
Manufacturer's Part Number
ER53060UW
Description
Enclosed UL508 3P/60A Nema 4X SS
Eaton Enclosed Rotary Disconnect Switch, 60 A, Nema 4X, Stainless Steel, Max HP:15, 15, 30, 30 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685466125 / 00786685466125
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,872.48 (Each)
Stock Availability
West Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
 
ER53060UW - Other
Brochures
 
 
ER53060UW - Brochure
Attachments
 
 
ER53060UW - Specification Sheet
Images
 
 
ER53060UW - Small Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Large Image
 
ER53060UW - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Material
Stainless Steel
Poles
Three-pole
Voltage Rating
600 V
Descriptions
Description
ENCLOSED UL508 3P/60A NEMA 4X SS
Extra Long Description
ETN ER53060UW ENCLOSED, UL508, 3P/6
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton enclosed rotary disconnect switch, 60 A, NEMA 4X, Stainless steel, Max HP:15, 15, 30, 30 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Product Type
Enclosed, UL508, 3P/60A, Nema 4X, SS
Additional Information
Dimensions
15.4000 IN X 10.0000 IN X 8.4000 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ER53060UW
GTIN
00786685466125
UPC
786685466125
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Enclosed Rotary Disconnect Switch
Packaging
Weight per each
8.3999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat