EZT2072S - Ez Trim Surface Unvented For 20"W X 72"H Box Wem2

Eaton

  • $273.91 (Each)
  • $273.91 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZT2072S
Manufacturer
Eaton
Manufacturer's Part Number
EZT2072S
Description
Ez Trim Surface Unvented For 20"W X 72"H Box Wem2
Surface Trim, Steel (Panel Board) Material, 72 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Fronts & Trims Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782116934263 / 00782116934263
Weight per unit
61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.91 (Each)
Resources
Images
 
 
EZT2072S - Small Image
 
EZT2072S - Large Image
 
EZT2072S - Large Image
 
EZT2072S - Large Image
 
EZT2072S - Large Image
 
EZT2072S - Video
Brochures
 
 
EZT2072S - Brochure
Other Links
 
 
EZT2072S - Other
 
EZT2072S - Other
 
EZT2072S - Other
 
EZT2072S - Other
Attachments
 
 
EZT2072S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Panel Board)
Dimensions and Weight
Overall Length
72 in;1828 mm
Descriptions
Product Type
Surface Trim
Long Description
Surface Trim, Steel (Panel Board) Material, 72 in Overall Length, 20 in Overall Width, 5.75 in Overall Height, 1 lb/EA
Short Description
Surface Trim, 72 in, Steel (Panel Board)
Special Features
Pow-R-Xpress
Description
EZ TRIM SURFACE UNVENTED FOR 20"W X 72"H BOX WEM2
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN EZT2072S EZ TRIM,S,UNVENT 20WX7
Additional Information
Mounting Type
Surface Mount
for use with
Type PRL1a;PRL2a Panel Boards
Overall Width
20 in;508 mm
Overall Height
5.75 in;146.1 mm
Standards Met
UL Listed 50;NEMA Standard PB1;Federal Specifications;National Electrical Code
Made in USA
yes
dimensions
72.0000 IN X 20.0000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
EZT2072S
Brand
Eaton Corp
GTIN
00782116934263
UPC
782116934263
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
1 lb/EA
Weight per each
61
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat