FD3200 - FD 3P 600VAC Rated Load Terms Only

Eaton

  • $2603.84 (Each)
  • $2,603.84 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
FD3200
Manufacturer
Eaton
Manufacturer's Part Number
FD3200LA06N02
Description
FD 3P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Fixed Thermal and Magnetic Trips, Three-Pole, 200A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 1A-1B Rear W/Right Pigtail, 24 VDC Rear W/ Left Pigtail
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113491141 / 00782113491141
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,603.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FD3200 - Small Image
 
FD3200 - Large Image
 
FD3200 - Large Image
 
FD3200 - Large Image
 
FD3200 - Video
Attachments
 
 
FD3200 - Specification Sheet
Other Links
 
 
FD3200 - Other
 
FD3200 - Other
 
FD3200 - Other
 
FD3200 - Other
 
FD3200 - Other
Brochures
 
 
FD3200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
FD 3P 600VAC RATED LOAD TERMS ONLY
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Three-pole, 200A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 1A-1B rear w/right pigtail, 24 Vdc rear w/ left pigtail
Product Type
FD 3P 200A L&Lterm W/A1X1PK A/S&LST1LPK
extra long description
ETN FD3200LA06N02 FD 3P 200A L&LTER
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3200LA06N02
GTIN
00782113491141
UPC
782113491141
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
4.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat