FH36 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)

Availability: In Stock Locally
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
FH36
Manufacturer
Eaton
Manufacturer's Part Number
FH36
Description
Heater A
Heater Element, Nema Starter, Thermal and Fast Trip, Ambient 6.0 to 6.4 A;6.9 to 7.5 A;Non to Comp 5.6 to 5.9 A;6.7 to 7.3 A, 1 Phase, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629957 / 00786678629957
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH36 - Small Image
 
FH36 - Large Image
 
FH36 - Large Image
 
FH36 - Large Image
 
FH36 - Large Image
 
FH36 - Large Image
Specifications Sheets
 
 
FH36 - Specification Sheet
Attachments
 
 
FH36 - Specification Sheet
Other Links
 
 
FH36 - Other
 
FH36 - Other
 
FH36 - Other
 
FH36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Product Type
Heater Element
Long Description
Heater Element, NEMA Starter, Thermal and Fast Trip, Ambient 6.0 to 6.4 A;6.9 to 7.5 A;Non to Comp 5.6 to 5.9 A;6.7 to 7.3 A, 1 Phase, 0.03 lb
Short Description
Heater Element Thermal and Fast Trip
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH36 FH HEATER 6.84-7.45A
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
Starter Type
NEMA
full load current range
Ambient 6.0 to 6.4 A;6.9 to 7.5 A;Non to Comp 5.6 to 5.9 A;6.7 to 7.3 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FH36
GTIN
00786678629957
UPC
786678629957
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat