GBK10 - Ground Bar Kit - 10 Term

Eaton

  • $22.46 (Each)
  • $22.46 (Each)

In-Stock: 439 available at other locations ( find a store with stock)
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
GBK10
Manufacturer
Eaton
Manufacturer's Part Number
GBK10
Description
Ground Bar Kit - 10 Term
Terminal Ground Bar Kit, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114014561 / 00782114014561
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
439
Resources
Other Links
 
 
GBK10 - Other
 
GBK10 - Other
 
GBK10 - Other
 
GBK10 - Other
Brochures
 
 
GBK10 - Brochure
Images
 
 
GBK10 - Small Image
 
GBK10 - Large Image
 
GBK10 - Large Image
 
GBK10 - Large Image
 
GBK10 - Large Image
Attachments
 
 
GBK10 - Specification Sheet
Specifications Sheets
 
 
GBK10 - Specification Sheet
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
3/4 in
Descriptions
Description
GROUND BAR KIT - 10 TERM
Extra Long Description
ETN GBK10 Ground Bar Kit - 10 Termi
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Terminal Ground Bar Kit, 0.2 lb/EA
Product Type
Terminal Ground Bar Kit
Short Description
21 Terminal Ground Bar Kit, 0.2 lb/EA
Special Features
1-3/4 in mounting hole distance
Additional Information
Accessory Type
Terminal Ground Bar Kit
Dimensions
4.3000 IN X 0.4000 IN X 0.8000 IN
For Use With
CH Loadcenters;4/8 in and 8/16 in Circuit Loadcenters
Made In USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK10
GTIN
00782114014561
UPC
782114014561
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GBK10.
Jump To:

Similar Items

Similar items are close alternatives to GBK10, though they may not be 100% alike.

Cross Referenced

These items are similar to GBK10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGBK10 Eaton n/a
GBK10 Eaton 00782114014561
GTGK12 GENERAL ELECTRIC n/a
TGK12 GENERAL ELECTRIC 00783164158465
5B711 WW GRAINGER n/a
12112 NSi Industries n/a
PK12GTA Schneider Electric 00785901026402
GTB10 Siemens n/a

* All prices subject to change.

Begin Live Chat