GBK1020 - Ground Bar Kit - 10 Term + 1 2/0 Lug

Eaton

  • $33.34 (Each)
  • $33.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GBK1020
Manufacturer
Eaton
Manufacturer's Part Number
GBK1020
Description
Ground Bar Kit - 10 Term + 1 2/0 Lug
Eaton CH Loadcenter and Breaker Accessories - 10 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, Ground Bar Kit, CH, 10 Terminals, 0.75 In, CH and BR Loadcenters
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114014554 / 00782114014554
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.34 (Each)
Resources
Images
 
 
GBK1020 - Small Image
 
GBK1020 - Large Image
Attachments
 
 
GBK1020 - Specification Sheet
Brochures
 
 
GBK1020 - Brochure
Other Links
 
 
GBK1020 - Other
 
GBK1020 - Other
Dimensions and Weight
Size
3/4 in
Descriptions
Description
GROUND BAR KIT - 10 TERM + 1 2/0 LUG
Product Type
Ground Bar Kit-10 Term+2/0 Lug
extra long description
ETN GBK1020 Ground Bar Kit-10 TERM+
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
1-3/4 in mounting hole distance
Long Description
Eaton CH Loadcenter and Breaker Accessories - 10 Terminal Ground Bar Kit,1-3/4 in mounting hole distance,Ground bar kit,CH,10 terminals,0.75 in,CH and BR loadcenters
Additional Information
dimensions
5.3000 IN X 0.6000 IN X 1.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK1020
GTIN
00782114014554
UPC
782114014554
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
You must have an account to view stock levels
These alternate items can be purchased instead of GBK1020.
Jump To:

Similar Items

Similar items are close alternatives to GBK1020, though they may not be 100% alike.

Eaton Eaton Pon Accessories - 10 Terminal Ground Bar, (1) 2/0 Lug - CH/BR Plug-O...
  • Our Part #: GBKP1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GBKP1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
GBKP1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to GBK1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBK1020 Eaton 00782114014554
5B713 WW GRAINGER n/a
PK15GTAL Schneider Electric 00785901440871
GB101 Siemens 00783643172708
GB141 Siemens 00783643172739

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?