GBK21 - Ground Bar Kit - 21 Term

Eaton

  • $25.73 (Each)
  • $25.73 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBK21
Manufacturer
Eaton
Manufacturer's Part Number
GBK21
Description
Ground Bar Kit - 21 Term
Eaton CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, Ground Bar Kit, CH, 21 Terminals, 0.75 In, CH and BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099101 / 00782113099101
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.73 (Each)
Resources
Brochures
 
 
GBK21 - Brochure
Other Links
 
 
GBK21 - Other
 
GBK21 - Other
 
GBK21 - Other
 
GBK21 - Other
Attachments
 
 
GBK21 - Specification Sheet
Specifications Sheets
 
 
GBK21 - Specification Sheet
Images
 
 
GBK21 - Large Image
 
GBK21 - Large Image
 
GBK21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Terminal Ground Bar Kit, 0.2 lb/EA
Special Features
1-3/4 in mounting hole distance
Product Type
Terminal Ground Bar Kit
Short Description
21 Terminal Ground Bar Kit, 0.2 lb/EA
Description
GROUND BAR KIT - 21 TERM
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN GBK21 Ground Bar Kit - 21 Termi
Additional Information
dimensions
8.1000 IN X 0.4000 IN X 0.8000 IN
accessory type
Terminal Ground Bar Kit
for use with
CH and BR Loadcenters
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK21
GTIN
00782113099101
UPC
782113099101
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat