GBK2120 - Ground Bar Kit - 21 Term + 1 2/0 Lug

Eaton

  • $31.73 (Each)
  • $31.73 (Each)

In-Stock: 711 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBK2120
Manufacturer
Eaton
Manufacturer's Part Number
GBK2120
Description
Ground Bar Kit - 21 Term + 1 2/0 Lug
Eaton Ground Bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 21 Terminals, 0.75 In, CH and BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099552 / 00782113099552
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
711
Resources
Other Links
 
 
GBK2120 - Other
 
GBK2120 - Other
Brochures
 
 
GBK2120 - Brochure
Attachments
 
 
GBK2120 - Specification Sheet
Images
 
 
GBK2120 - Small Image
 
GBK2120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GROUND BAR KIT - 21 TERM + 1 2/0 LUG
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Ground Bar Kit-21 Term+2/0 Lug
extra long description
ETN GBK2120 Ground Bar Kit-21 TERM+
Long Description
Eaton ground bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit,1-3/4 in mounting hole distance, 1-2/0 lug,Ground bar kit,CH,21 terminals,0.75 in,CH and BR loadcenters
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GBK2120
GTIN
00782113099552
UPC
782113099552
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 711

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat