GBK2120 - Ground Bar Kit - 21 Term + 1 2/0 Lug

Eaton

  • $28.54 (Each)
  • $28.54 (Each)

  • $57.08 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GBK2120
Manufacturer
Eaton
Manufacturer's Part Number
GBK2120
Description
Ground Bar Kit - 21 Term + 1 2/0 Lug
Eaton Ground Bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 21 Terminals, 0.75 In, CH and BR Loadcenters
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099552 / 00782113099552
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.54 (Each)
Standard Packaging
$57.08 (Per 2)
Resources
Images
 
 
GBK2120 - Small Image
 
GBK2120 - Large Image
Attachments
 
 
GBK2120 - Specification Sheet
Brochures
 
 
GBK2120 - Brochure
Other Links
 
 
GBK2120 - Other
 
GBK2120 - Other
Dimensions and Weight
Size
3/4 in
Descriptions
Description
GROUND BAR KIT - 21 TERM + 1 2/0 LUG
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton ground bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit,1-3/4 in mounting hole distance, 1-2/0 lug,Ground bar kit,CH,21 terminals,0.75 in,CH and BR loadcenters
Special Features
1-3/4 in mounting hole distance
Product Type
Ground Bar Kit-21 Term+2/0 Lug
extra long description
ETN GBK2120 Ground Bar Kit-21 TERM+
Additional Information
dimensions
9.2000 IN X 0.6000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GBK2120
GTIN
00782113099552
UPC
782113099552
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Package
2
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
You must have an account to view stock levels

* All prices subject to change.