GBK520 - Ground Bar Kit - 5 Term + 1 2/0 Lug

Eaton

  • $31.21 (Each)
  • $31.21 (Each)
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
GBK520
Manufacturer
Eaton
Manufacturer's Part Number
GBK520
Description
Ground Bar Kit - 5 Term + 1 2/0 Lug
Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114014356 / 00782114014356
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.21 (Each)
Resources
Images
 
 
GBK520 - Small Image
 
GBK520 - Large Image
 
GBK520 - Large Image
 
GBK520 - Large Image
Attachments
 
 
GBK520 - Specification Sheet
Brochures
 
 
GBK520 - Brochure
Other Links
 
 
GBK520 - Other
 
GBK520 - Other
 
GBK520 - Other
 
GBK520 - Other
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
3/4 in
Descriptions
Description
GROUND BAR KIT - 5 TERM + 1 2/0 LUG
Long Description
Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit,1-3/4 in mounting hole distance, 1-2/0 lug,Ground bar kit,CH,5 terminals,0.75 in,CH loadcenters, for 2/4 circuit loadcenters use type gbk5 or gbk520 ground bar
Special Features
1-3/4 in mounting hole distance
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Ground Bar Kit-5 Term+2/0 Lug
extra long description
ETN GBK520 Ground Bar Kit-5 TERM+2/
Additional Information
dimensions
3.6000 IN X 0.6000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GBK520
GTIN
00782114014356
UPC
782114014356
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GBK520.
Jump To:

Similar Items

Similar items are close alternatives to GBK520, though they may not be 100% alike.

Eaton Eaton Pon Accessories - 5 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On ...
  • Our Part #: GBKP520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GBKP520
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.46) ·
GBKP520 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat