GBKA - Ground Bar Accessory

Eaton

  • $38.94 (Each)
  • $38.94 (Each)

Available from manufacturer.
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
GBKA
Manufacturer
Eaton
Manufacturer's Part Number
GBKA
Description
Ground Bar Accessory
Eaton Ground Bar, Pon Accessories, Ground Bar Adapter
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689166397 / 00786689166397
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GBKA - Small Image
 
GBKA - Large Image
 
GBKA - Large Image
 
GBKA - Large Image
Attachments
 
 
GBKA - Specification Sheet
Other Links
 
 
GBKA - Other
 
GBKA - Other
 
GBKA - Other
Brochures
 
 
GBKA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Width
5
Depth
7
Descriptions
Product Type
Ground Bar Accessory
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
GROUND BAR ACCESSORY
extra long description
ETN GBKA Ground Bar Accessory
Long Description
Eaton ground bar, PON Accessories, Ground bar adapter
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GBKA
GTIN
00786689166397
UPC
786689166397
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.067
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area