GBKP1420 - 14 Term Ground Bar + 1 2/0 Lug -CH/BR Pon

Eaton

  • $26.89 (Each)
  • $26.89 (Each)

  • $5,378.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBKP1420
Manufacturer
Eaton
Manufacturer's Part Number
GBKP1420
Description
14 Term Ground Bar + 1 2/0 Lug -CH/BR Pon
Eaton Pon Accessories - 14 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, 14 Circuits, 14 Terminals
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053703 / 00786689053703
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.89 (Each)
Standard Packaging
$5,378.00 (Per 200)
Resources
Attachments
 
 
GBKP1420 - Specification Sheet
Images
 
 
GBKP1420 - Large Image
 
GBKP1420 - Large Image
 
GBKP1420 - Large Image
Brochures
 
 
GBKP1420 - Brochure
Other Links
 
 
GBKP1420 - Other
 
GBKP1420 - Other
 
GBKP1420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.4
Height
0.8
Depth
5.8
Descriptions
Description
14 TERM GROUND BAR + 1 2/0 LUG -CH/BR PON
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
14 Term Ground Bar+2/0 Lug-CH/BR Pon
extra long description
ETN GBKP1420 14 TERM GROUND BAR+2/0
Long Description
Eaton PON Accessories - 14 Terminal Ground Bar,(1) 2/0 lug -CH/BR plug-on neutral,14 Circuits,14 terminals
Manufacturer Information
Manufacturers Part Number
GBKP1420
Brand
Eaton
GTIN
00786689053703
UPC
786689053703
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Package
200
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat