GBKP21 - 21 Term Ground Bar - CH/BR Pon

Eaton

  • $43.90 (Each)
  • $43.90 (Each)

  • $4,390.00 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBKP21
Manufacturer
Eaton
Manufacturer's Part Number
GBKP21
Description
21 Term Ground Bar - CH/BR Pon
Eaton Pon Accessories - 21 Terminal Ground Bar, Ground Bar, 21 Circuits, 21 Terminals
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053765 / 00786689053765
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.90 (Each)
Standard Packaging
$4,390.00 (Per 100)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
1,378
Resources
Images
 
 
GBKP21 - Small Image
 
GBKP21 - Large Image
 
GBKP21 - Large Image
 
GBKP21 - Large Image
Attachments
 
 
GBKP21 - Specification Sheet
Brochures
 
 
GBKP21 - Brochure
Other Links
 
 
GBKP21 - Other
 
GBKP21 - Other
 
GBKP21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.4
Height
0.8
Depth
7.7
Descriptions
Description
21 TERM GROUND BAR - CH/BR PON
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - 21 Terminal Ground Bar,Ground bar,21 Circuits,21 terminals
Product Type
21 Terminal Ground Bar - CH/BR Pon
extra long description
ETN GBKP21 21 TERMINAL GROUND BAR -
Manufacturer Information
Manufacturers Part Number
GBKP21
Brand
Eaton
GTIN
00786689053765
UPC
786689053765
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,378

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
1 View Store
Nacogdoches
2 View Store

* All prices subject to change.

Begin Live Chat