GBKP520 - 5 Term Ground Bar + 1 2/0 Lug -CH/BR Pon

Eaton

  • $31.46 (Each)
  • $31.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBKP520
Manufacturer
Eaton
Manufacturer's Part Number
GBKP520
Description
5 Term Ground Bar + 1 2/0 Lug -CH/BR Pon
Eaton Eaton Pon Accessories - 5 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, Ground Bar, 5 Circuits, 5 Terminals
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053819 / 00786689053819
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.46 (Each)
Resources
Attachments
 
 
GBKP520 - Specification Sheet
Images
 
 
GBKP520 - Large Image
 
GBKP520 - Large Image
 
GBKP520 - Large Image
 
GBKP520 - Small Image
Brochures
 
 
GBKP520 - Brochure
Other Links
 
 
GBKP520 - Other
 
GBKP520 - Other
 
GBKP520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.6
Height
1.2
Depth
3.5
Descriptions
Description
5 TERM GROUND BAR + 1 2/0 LUG -CH/BR PON
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
5 Term Ground Bar+2/0 Lug-CH/BR Pon
extra long description
ETN GBKP520 5 TERM GROUND BAR+2/0 L
Long Description
Eaton Eaton PON Accessories - 5 Terminal Ground Bar,(1) 2/0 lug -CH/BR plug-on neutral,Ground bar,5 Circuits,5 terminals
Manufacturer Information
Manufacturers Part Number
GBKP520
Brand
Eaton
GTIN
00786689053819
UPC
786689053819
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat