GHB2045 - Type GHB BRKR 2P 45A 277/480VAC Max 125/250VDC Max

Eaton

  • $221.12 (Each)
  • $221.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB2045
Manufacturer
Eaton
Manufacturer's Part Number
GHB2045
Description
Type GHB BRKR 2P 45A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 45 A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Assembled Plug-In Lighting Panelboards
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911457 / 00786679911457
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.12 (Each)
Resources
Images
 
 
GHB2045 - Large Image
 
GHB2045 - Video
Brochures
 
 
GHB2045 - Brochure
Other Links
 
 
GHB2045 - Other
 
GHB2045 - Other
 
GHB2045 - Other
Attachments
 
 
GHB2045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
45 A
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
TYPE GHB BRKR 2P 45A 277/480VAC MAX 125/250VDC MAX
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 45 A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
GHB CB 2P 45A 277/480VAC Max 125/250VDC
extra long description
ETN GHB2045 GHB CB 2P 45A 277/480VA
Additional Information
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB2045
GTIN
00786679911457
UPC
786679911457
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat