GMHMVD12BX - GMCP Vari Depth Kit High Perf BLK Hndle 4/4X 12" S

Eaton

  • $426.58 (Each)
  • $426.58 (Each)

Available from manufacturer.
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
GMHMVD12BX
Manufacturer
Eaton
Manufacturer's Part Number
GMHMVD12BX
Description
GMCP Vari Depth Kit High Perf BLK Hndle 4/4X 12" S
Eaton Molded Case Circuit Breakers Electrical Aftermarket Accessory Handle Mechanism, S2 Handle Mechanism, Frame GM, Blue, Series C, Nema 4/4X, 12 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685763903 / 00786685763903
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$426.58 (Each)
Stock Availability
Harlingen
0
McAllen
0
All Stores
0
Resources
Images
 
 
GMHMVD12BX - Small Image
 
GMHMVD12BX - Large Image
 
GMHMVD12BX - Video
Other Links
 
 
GMHMVD12BX - Other
 
GMHMVD12BX - Other
Brochures
 
 
GMHMVD12BX - Brochure
Attachments
 
 
GMHMVD12BX - Specification Sheet
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
GMCP VARI DEPTH KIT HIGH PERF BLK HNDLE 4/4X 12" S
Extra Long Description
ETN GMHMVD12BX GMCPVARI DEPTH KIT H
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Long Description
Eaton molded case circuit breakers electrical aftermarket accessory handle mechanism, S2 Handle mechanism, Frame GM, Blue, Series C, NEMA 4/4X, 12 in
Product Type
Gmcpvari Depth Kit Hi Perf BLK Hndle
Additional Information
Dimensions
11.7500 IN X 6.5000 IN X 4.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMHMVD12BX
GTIN
00786685763903
UPC
786685763903
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breakers electrical aftermarket accessory
Packaging
Weight per each
1.62
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area