H48M28T2216 - 225KVA K4 3PH 480-208Y/120 150C

Eaton

  • $39285.00 (Each)
  • $39,285.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H48M28T2216
Manufacturer
Eaton
Manufacturer's Part Number
H48M28T2216
Description
225KVA K4 3PH 480-208Y/120 150C
Eaton K-Factor Nonlinear Ventilated Transformer, Aluminum Windings, Nema 2, FR944, 60 HZ, 220°C, 225 Kva, Electrostatic Shield, Floor, Three-Phase, 480 Delta V, 208Y/120 Vac, Nema ST-20, 150°C, 225 Kva, 480 Vac-208Y/120 Vac, Doe 2016
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
K Rated Non Linear Load Dry Type Transformers 600V or Less
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147371 / 00786680147371
Weight per unit
1692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39,285.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
H48M28T2216 - Small Image
 
H48M28T2216 - Large Image
 
H48M28T2216 - Video
Attachments
 
 
H48M28T2216 - Specification Sheet
Other Links
 
 
H48M28T2216 - Other
Brochures
 
 
H48M28T2216 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Descriptions
Description
225KVA K4 3PH 480-208Y/120 150C
Extra Long Description
ETN H48M28T2216 N49DA004GN 225KVA K
Features
Eaton's K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformer’s winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life.
Long Description
Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, FR944, 60 Hz, 220°C, 225 kVA, Electrostatic shield, Floor, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 150°C, 225 kVA, 480 Vac-208Y/120 Vac, DOE 2016
Product Type
N49DA004GN 225KVA K4 480-208Y/120 150C
Special Features
K-factor 4
Additional Information
Dimensions
33.5000 IN X 38.0000 IN X 60.0000 IN
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Insulation Class
220 °C
Kva Rating
225
Media
Yes
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
H48M28T2216
GTIN
00786680147371
UPC
786680147371
Taxonomies, Classifications, and Categories
Type
Ventilated transformer
Packaging
Weight per each
1692
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
FLOOR
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat