HKD3400F - Frame Only HKD BRKR 3P 400a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HKD3400F
Manufacturer
Eaton
Manufacturer's Part Number
HKD3400FJ01
Description
Frame Only HKD BRKR 3P 400a
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Frame Only, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Moisture Fungus Treatment, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685378848 / 00786685378848
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HKD3400F - Small Image
 
HKD3400F - Large Image
 
HKD3400F - Large Image
 
HKD3400F - Large Image
 
HKD3400F - Video
Attachments
 
 
HKD3400F - Specification Sheet
Brochures
 
 
HKD3400F - Brochure
Tech Bulletins
 
 
HKD3400F - Tech Bulletin
Other Links
 
 
HKD3400F - Other
 
HKD3400F - Other
 
HKD3400F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HKD 3P FRM Only Moisture Fungus Tre@Ment
extra long description
ETN HKD3400FJ01 HKD 3P FRM ONLY MOI
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Special Features
Moisture fungus treatment
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Frame only, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Moisture fungus treatment, 50/60 Hz
Additional Information
media
Yes
dimensions
4.1000 IN X 5.5000 IN X 5.5000 IN
frame
K
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HKD3400FJ01
GTIN
00786685378848
UPC
786685378848
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
13.25
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat