HMCP400X5W - Type HMCP - Motor Circuit Protector 400A Frame 3 P

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
HMCP400X5W
Manufacturer
Eaton
Manufacturer's Part Number
HMCP400X5W
Description
Type HMCP - Motor Circuit Protector 400A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Without, Without Terminals
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150375 / 00786679150375
Weight per unit
11.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HMCP400X5W - Small Image
 
HMCP400X5W - Large Image
 
HMCP400X5W - Large Image
 
HMCP400X5W - Large Image
 
HMCP400X5W - Video
Attachments
 
 
HMCP400X5W - Specification Sheet
Brochures
 
 
HMCP400X5W - Brochure
Other Links
 
 
HMCP400X5W - Other
 
HMCP400X5W - Other
 
HMCP400X5W - Other
 
HMCP400X5W - Other
 
HMCP400X5W - Other
Features
Poles
3
Current Rating
400 A
Descriptions
Product Type
HMCP-Motor CKT Protector, 400A FRM, 3P
extra long description
ETN HMCP400X5W HMCP-MOTOR CKT PROTE
Description
TYPE HMCP - MOTOR CIRCUIT PROTECTOR 400A FRAME 3 P
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 400 A, Three-pole, Frame J-K, 2000-4000 A, 600 V, 250 Vdc, Series C, Without, Without terminals
Additional Information
media
Yes
dimensions
4.1000 IN X 5.5000 IN X 10.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP400X5W
GTIN
00786679150375
UPC
786679150375
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
11.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of HMCP400X5W.
Jump To:

Cross Referenced

These items are similar to HMCP400X5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP400X5W Eaton 00786679150375
LAF3640036M Schneider Electric n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds