HP40SHL - 400A PNL, 200A MCB W/O Dis

Eaton

  • $5449.56 (Each)
  • $5,449.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HP40SHL
Manufacturer
Eaton
Manufacturer's Part Number
HP40SHL
Description
400A PNL, 200A MCB W/O Dis
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
782114105856 / 00782114105856
Weight per unit
143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,449.56 (Each)
Resources
Other Links
 
 
HP40SHL - Other
Images
 
 
HP40SHL - Large Image
 
HP40SHL - Large Image
 
HP40SHL - Small Image
Attachments
 
 
HP40SHL - Specification Sheet
Brochures
 
 
HP40SHL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
400A PNL,200A MCB W/O DIS
Product Type
400A PNL, 200A MCB W/O Dist&Prov Main, 22K
extra long description
ETN HP40SHL 400A PNL,200A MCB W/O D
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, Underground Feed Type, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security
Additional Information
number of spaces
40
Manufacturer Information
Manufacturers Part Number
HP40SHL
Brand
Eaton
GTIN
00782114105856
UPC
782114105856
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
143
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat