KPRL4KDT - PRL4 Connector Kit For Twin MTD DK, KD, KDB, HKD, KDC

Eaton

  • $2416.11 (Each)
  • $2,416.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4KDT
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4KDT
Description
PRL4 Connector Kit For Twin MTD DK, KD, KDB, HKD, KDC
Eaton Panelboard Connector Kit Copper Connectors, Mounting Brackets, Covers, Hardware and Instructions, For Twin DK, KD, KDB, HKD, KDC Breakers, Three-Phase, Three-Pole, 400a
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
782114796412 / 00782114796412
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,416.11 (Each)
Resources
Images
 
 
KPRL4KDT - Small Image
 
KPRL4KDT - Large Image
 
KPRL4KDT - Video
Attachments
 
 
KPRL4KDT - Specification Sheet
Brochures
 
 
KPRL4KDT - Brochure
Other Links
 
 
KPRL4KDT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Phase
Three-phase
Descriptions
Description
PRL4 CONNECTOR KIT FOR TWIN MTD DK,KD,KDB,HKD,KDC
Long Description
Eaton panelboard connector kit copper connectors, mounting brackets, covers, hardware and instructions, for twin dk, kd, kdb, hkd, kdc breakers, three-phase, three-pole, 400a
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Product Type
PRL4 Conn Kit Twin MTD K-FRM BKR
extra long description
ETN KPRL4KDT PRL4 CONN KIT TWIN MTD
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Additional Information
dimensions
9.0000 IN X 2.0000 IN X 3.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPRL4KDT
GTIN
00782114796412
UPC
782114796412
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat