M22SR1K - Potentiometer BLK-BZL 1K

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SR1K
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R1K
Description
Potentiometer BLK-BZL 1K
Eaton M22 Potentiometer, 22.5 MM, Knob, Bezel: Black, Black, IP20, 1RK Resistance
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
N/A
UPC/GTIN
786685276854 / 00786685276854
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22SR1K - Small Image
 
M22SR1K - Large Image
Attachments
 
 
M22SR1K - Specification Sheet
Tech Bulletins
 
 
M22SR1K - Tech Bulletin
Other Links
 
 
M22SR1K - Other
 
M22SR1K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.15
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
POTENTIOMETER BLK-BZL 1K
Product Type
Potentiometer BLK-BZL 1K
extra long description
ETN M22S-R1K POTENTIOMETER BLK-BZL
Long Description
Eaton M22 Potentiometer, 22.5 mm, Knob, Bezel: Black, Black, IP20, 1Rk Resistance
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-R1K
GTIN
00786685276854
UPC
786685276854
Taxonomies, Classifications, and Categories
Type
Potentiometer
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat