MB48B200BTSG - Georgia PWR 200A Meter BRKR With Main BRKR.

Eaton

  • $1790.43 (Each)
  • $1,790.43 (Each)

In-Stock: 41 available at other locations ( find a store with stock)
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
MB48B200BTSG
Manufacturer
Eaton
Manufacturer's Part Number
MB48B200BTSG
Description
Georgia PWR 200A Meter BRKR With Main BRKR.
Circuit Breaker, 200 A, 7 In Overall Height, 25 In Overall Length, 23.5 In Overall Width, 8 Circuits, 1 Phase, #6 Awg to 350 Kcmil Kcmil Wire Size, 120/240 V Ac, CSR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 44 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685255552 / 00786685255552
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,790.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
MB48B200BTSG - Small Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
 
MB48B200BTSG - Large Image
Attachments
 
 
MB48B200BTSG - Specification Sheet
Other Links
 
 
MB48B200BTSG - Other
 
MB48B200BTSG - Other
 
MB48B200BTSG - Other
 
MB48B200BTSG - Other
 
MB48B200BTSG - Other
 
MB48B200BTSG - Other
Brochures
 
 
MB48B200BTSG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 A
Current Rating
200 A
Interrupt Rating
10 kAIC
Number Of Phases
1
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 kcmil kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
25 in
Descriptions
Description
GEORGIA PWR 200A METER BRKR WITH MAIN BRKR.
Extra Long Description
ETN MB48B200BTSG GA PWR, 200A Mtr B
Features
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Long Description
Circuit Breaker, 200 A, 7 in Overall Height, 25 in Overall Length, 23.5 in Overall Width, 8 Circuits, 1 Phase, #6 AWG to 350 kcmil kcmil Wire Size, 120/240 V ac, CSR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 44 lb
Product Type
Circuit Breaker
Short Description
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC
Also Known As...
Meter Socket
Additional Information
Accessory Type
Circuit Breaker
Circuit Breaker Type
CSR Breaker
Dimensions
25.0000 IN X 23.5000 IN X 7.0000 IN
Made In USA
yes
Number Of Circuits
8
Number Of Jaws
4
Number Of Sockets
1
Overall Height
7 in
Overall Width
23.5 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
MB48B200BTSG
GTIN
00786685255552
UPC
786685255552
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
44 lb
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
21 View Store
Springdale
1 View Store

* All prices subject to change.

Begin Live Chat