MB816B200BTSBL - Trailer Panel Meter BRKR BR 4/8 Dist. 200A Main Oh

Eaton

  • $419.69 (Each)
  • $419.69 (Each)
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
MB816B200BTSBL
Manufacturer
Eaton
Manufacturer's Part Number
MB816B200BTSBL
Description
Trailer Panel Meter BRKR BR 4/8 Dist. 200A Main Oh
Meter Breaker, 200 A, Surface Mount, 120/240 V Ac, 4 Jaws, 1 Phase, 5.38 In Length, 14.44 In Width, 32.38 In Height, Aluminum (Bus) Material, 41 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685970912 / 00786685970912
Weight per unit
40.6199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.69 (Each)
Resources
Images
 
 
MB816B200BTSBL - Large Image
 
MB816B200BTSBL - Large Image
Attachments
 
 
MB816B200BTSBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Number of Phases
1
Material
Aluminum (Bus)
interrupt rating
10 kAIC
amperage rating
200 A
Phase
Single-phase
Dimensions and Weight
Length
5.38 in
Width
14.44 in
Height
32.38 in
Descriptions
Description
TRAILER PANEL METER BRKR BR 4/8 DIST. 200A MAIN OH
Product Type
Meter Breaker
Long Description
Meter Breaker, 200 A, Surface Mount, 120/240 V ac, 4 Jaws, 1 Phase, 5.38 in Length, 14.44 in Width, 32.38 in Height, Aluminum (Bus) Material, 41 lb
Features
Eaton resi meter breaker, Barrel Lock provision, All-in-ones, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless, TN,120/240 Vac
Short Description
Meter Breaker, NEMA 3R, 200 A, 120/240 VAC
extra long description
ETN MB816B200BTSBL MtrBRkr,BR,4/8 D
Also Known As...
Meter Socket
Meter Box
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
Ul Listed
Made in USA
yes
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
MB816B200BTSBL
GTIN
00786685970912
UPC
786685970912
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
41 lb
Weight per each
40.6199
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat