MB816B200BTSG - MB 8 Space W FTL 200A Main Breaker, Ringless

Eaton

  • $2443.07 (Each)
  • $2,443.07 (Each)

In-Stock: 406 available at other locations ( find a store with stock)
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
MB816B200BTSG
Manufacturer
Eaton
Manufacturer's Part Number
MB816B200BTSG
Description
MB 8 Space W FTL 200A Main Breaker, Ringless
Eaton Resi Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM CSR2200, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689385392 / 00786689385392
Weight per unit
41.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,443.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
406
Resources
Images
 
 
MB816B200BTSG - Small Image
 
MB816B200BTSG - Large Image
 
MB816B200BTSG - Large Image
 
MB816B200BTSG - Large Image
 
MB816B200BTSG - Large Image
 
MB816B200BTSG - Large Image
 
MB816B200BTSG - Large Image
Attachments
 
 
MB816B200BTSG - Specification Sheet
Brochures
 
 
MB816B200BTSG - Brochure
Other Links
 
 
MB816B200BTSG - Other
 
MB816B200BTSG - Other
 
MB816B200BTSG - Other
 
MB816B200BTSG - Other
 
MB816B200BTSG - Other
 
MB816B200BTSG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V
amperage rating
200
Descriptions
Long Description
Eaton resi meter breaker, FTL, All-in-ones, 200 A, Aluminum, NEMA 3R, Bottom and top, 10 kAIC, #6-350 kcm CSR2200, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless, Used with BR breakers, 120/240 Vac, GAPwr
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MB 8 SPACE W FTL 200A MAIN BREAKER, RINGLESS
Product Type
MB 8 Space W FTL 200A Main, Ringless
extra long description
ETN MB816B200BTSG MB 8 SPACE W FTL
Additional Information
dimensions
38.5000 IN X 14.7500 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB816B200BTSG
GTIN
00786689385392
UPC
786689385392
Taxonomies, Classifications, and Categories
Type
Residential meter breaker
Packaging
Weight per each
41.15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 406

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Doraville
240 View Store

* All prices subject to change.

Begin Live Chat