MBE2040B200BTS - MTR BRKR Euserc BR 200A MB 20/40 CKT BTM/Top Feed,

Eaton

  • $699.01 (Each)
  • $699.01 (Each)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE2040B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE2040B200BTS
Description
MTR BRKR Euserc BR 200A MB 20/40 CKT BTM/Top Feed,
Meter Socket, 200 A, 36.06 In Overall Height, Surface Mount, 1 Phase, 16.63 In Overall Width, 5.5 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 46.25 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114883594 / 00782114883594
Weight per unit
46.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$699.01 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Other Links
 
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
Brochures
 
 
MBE2040B200BTS - Brochure
Images
 
 
MBE2040B200BTS - Small Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
Specifications Sheets
 
 
MBE2040B200BTS - Specification Sheet
Attachments
 
 
MBE2040B200BTS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 A
Current Rating
200 A
Interrupt Rating
10 kAIC
Number Of Phases
1
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 250 kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
MTR BRKR EUSERC BR 200A MB 20/40 CKT BTM/TOP FEED,
Extra Long Description
ETN MBE2040B200BTS Mtr Brkr,EUSERC,
Features
Eaton is proud to introduce a new line of West Coast/EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.
Long Description
Meter Socket, 200 A, 36.06 in Overall Height, Surface Mount, 1 Phase, 16.63 in Overall Width, 5.5 in Overall Length, 40 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 250 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 46.25 lb
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Dimensions
5.5000 IN X 16.6300 IN X 36.0600 IN
Enclosure Type
Nema 3R
Feed Type
Top/bottom
For Use With
Type Br Breakers
Made In USA
yes
Mounting Type
Surface Mount
Number Of Circuits
40
Number Of Jaws
4
Overall Height
36.06 in
Overall Width
16.63 in
Package Quantity
1 CA
Standards Met
UL Listed;EUSERC Approved
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE2040B200BTS
GTIN
00782114883594
UPC
782114883594
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight
46.25 lb
Weight per each
46.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat