MBE4040B200BSH - MTR-BRKR, Euserc, BR, 40 CKT, 200A, MB, BTM/Top Feed, Sur

Eaton

  • $2375.91 (Each)
  • $2,375.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE4040B200BSH
Manufacturer
Eaton
Manufacturer's Part Number
MBE4040B200BSH
Description
MTR-BRKR, Euserc, BR, 40 CKT, 200A, MB, BTM/Top Feed, Sur
Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, Haskin Specific Panel, 200 A, 120/240V, Ring, 40 Spaces, 40 Circuits, 22 Kaic, Surface Mounting, Box Size D, Al Bus, Ug Feed, 4-Jaws, 1 Socket, #6-250 Kcmil Line
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114867068 / 00782114867068
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,375.91 (Each)
Resources
Images
 
 
MBE4040B200BSH - Small Image
 
MBE4040B200BSH - Large Image
 
MBE4040B200BSH - Large Image
 
MBE4040B200BSH - Large Image
 
MBE4040B200BSH - Large Image
 
MBE4040B200BSH - Large Image
Attachments
 
 
MBE4040B200BSH - Specification Sheet
Brochures
 
 
MBE4040B200BSH - Brochure
Other Links
 
 
MBE4040B200BSH - Other
 
MBE4040B200BSH - Other
 
MBE4040B200BSH - Other
 
MBE4040B200BSH - Other
 
MBE4040B200BSH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, Euserc, BR, 40SP, 200A, BTM/Top, Sur
extra long description
ETN MBE4040B200BSH Mtr-Brkr,Euserc,
Long Description
Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, Haskin specific panel, 200 A, 120/240V, Ring, 40 spaces, 40 circuits, 22 kAIC, Surface mounting, Box size D, Al bus, UG feed, 4-jaws, 1 socket, #6-250 kcmil line
Special Features
Haskin specific panel
Description
MTR-BRKR,EUSERC,BR,40 CKT,200A,MB,BTM/TOP FEED,SUR
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 22.0000 IN X 34.3800 IN
Manufacturer Information
Manufacturers Part Number
MBE4040B200BSH
Brand
Eaton
GTIN
00782114867068
UPC
782114867068
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
62
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,EUSERC Approved
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat