MBE4040B200TS - 200A Meterbrkr, Euserc, 40 Spaces 40 Circuits Top Fe

Eaton

  • $2511.27 (Each)
  • $2,511.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE4040B200TS
Manufacturer
Eaton
Manufacturer's Part Number
MBE4040B200TS
Description
200A Meterbrkr, Euserc, 40 Spaces 40 Circuits Top Fe
Meter Breaker, 200 A, 34.17 In Overall Height, 5.31 In Overall Length, 2.25 In Overall Width, 40 Poles, 40 Circuits, #6 Awg to 250 Kcmil Wire Size, 120/240 V Ac, BR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 57 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685391670 / 00786685391670
Weight per unit
57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,511.27 (Each)
Resources
Images
 
 
MBE4040B200TS - Small Image
 
MBE4040B200TS - Large Image
 
MBE4040B200TS - Large Image
 
MBE4040B200TS - Large Image
 
MBE4040B200TS - Large Image
 
MBE4040B200TS - Large Image
Specifications Sheets
 
 
MBE4040B200TS - Specification Sheet
Attachments
 
 
MBE4040B200TS - Specification Sheet
Brochures
 
 
MBE4040B200TS - Brochure
Other Links
 
 
MBE4040B200TS - Other
 
MBE4040B200TS - Other
 
MBE4040B200TS - Other
 
MBE4040B200TS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Wire Size
#6 AWG to 250 kcmil
Voltage Rating
120/240 V ac
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.31 in
Width
22.25
Height
34.17
Length
5.31
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
200A METERBRKR,EUSERC,40 SPACES 40 CIRCUITS TOP FE
Product Type
Meter Breaker
Long Description
Meter Breaker, 200 A, 34.17 in Overall Height, 5.31 in Overall Length, 2.25 in Overall Width, 40 Poles, 40 Circuits, #6 AWG to 250 kcmil Wire Size, 120/240 V ac, BR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 57 lb
Short Description
Meter Breaker, 200 A, 1 PH, 120/240 VAC
extra long description
ETN MBE4040B200TS 200A Mtr Brkr,EUS
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Breaker
Overall Height
34.17 in
Overall Width
2.25 in
Number of Circuits
40
circuit breaker type
BR Breaker
Number of Jaws
4
Number of Sockets
1
Standards Met
UL Listed;EUSERC Approved
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
MBE4040B200TS
GTIN
00786685391670
UPC
786685391670
Taxonomies, Classifications, and Categories
Type
Meter Breaker EUSERC
Category Description
Meter Sockets
Packaging
Weight
57 lb
Weight per each
57
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat