MBE4040PV200BTS - Solar Rated MB-40/40 200A MCB 225A Bus Euserc

Eaton

  • $2326.14 (Each)
  • $2,326.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE4040PV200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE4040PV200BTS
Description
Solar Rated MB-40/40 200A MCB 225A Bus Euserc
Eaton Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Overhead/Underground 22 Kaic Surface Mounting Single-Phase 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685690261 / 00786685690261
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,326.14 (Each)
Resources
Attachments
 
 
MBE4040PV200BTS - Specification Sheet
Other Links
 
 
MBE4040PV200BTS - Other
Brochures
 
 
MBE4040PV200BTS - Brochure
Images
 
 
MBE4040PV200BTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
SOLAR RATED MB-40/40 200A MCB 225A BUS EUSERC
Product Type
Solar MB-40/40, 200A MCB, 225A Bus, Euserc
extra long description
ETN MBE4040PV200BTS SOLAR MB-40/40,
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Long Description
Eaton Solar Power Center Meter Breaker Type BR solar-ready 200A Copper Bus 225 Ampere Galvanized steel Enclosure Overhead/underground 22 kAIC Surface mounting Single-phase 120/240V
Special Features
Side by side construction
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3100 IN X 22.2500 IN X 34.1700 IN
Manufacturer Information
Manufacturers Part Number
MBE4040PV200BTS
Brand
Eaton
GTIN
00786685690261
UPC
786685690261
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Type BR solar power center meter breaker
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat