MBE88B200BTS - MTR-BRKR Euserc BR 8 CKKT 200A MB BTM/Top Fe

Eaton

  • $1156.08 (Each)
  • $1,156.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE88B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE88B200BTS
Description
MTR-BRKR Euserc BR 8 CKKT 200A MB BTM/Top Fe
Eaton Type BR Meter Breaker Euserc, CSR2200N Main Breaker, 200A, 120/240V, Ring, 8 Spaces, 8 Circuits, 22 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Oh/Ug Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114849255 / 00782114849255
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.08 (Each)
Resources
Attachments
 
 
MBE88B200BTS - Specification Sheet
Other Links
 
 
MBE88B200BTS - Other
 
MBE88B200BTS - Other
 
MBE88B200BTS - Other
 
MBE88B200BTS - Other
 
MBE88B200BTS - Other
 
MBE88B200BTS - Other
Brochures
 
 
MBE88B200BTS - Brochure
Images
 
 
MBE88B200BTS - Large Image
 
MBE88B200BTS - Large Image
 
MBE88B200BTS - Large Image
 
MBE88B200BTS - Large Image
 
MBE88B200BTS - Large Image
 
MBE88B200BTS - Large Image
Tech Bulletins
 
 
MBE88B200BTS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, Euserc, BR, 8SP, 200A, BTM/Top, Surf
extra long description
ETN MBE88B200BTS Mtr-Brkr,EUSERC,BR
Long Description
Eaton Type BR Meter breaker EUSERC, CSR2200N main breaker, 200A, 120/240V, Ring, 8 spaces, 8 circuits, 22 kAIC, Surface mounting, Box size A, Aluminum bus, OH/UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Description
MTR-BRKR EUSERC BR 8 CKKT 200A MB BTM/TOP FE
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBE88B200BTS
GTIN
00782114849255
UPC
782114849255
Taxonomies, Classifications, and Categories
Type
Type BR meter breaker EUSERC
Category Description
Meter Socket Accessories
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat