MBRLC08B400 - 400A CMPT MB 8 SP BR

Eaton

  • $5813.41 (Each)
  • $5,813.41 (Each)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBRLC08B400
Manufacturer
Eaton
Manufacturer's Part Number
MBRLC08B400
Description
400A CMPT MB 8 SP BR
Eaton House Panel, 400A, BR Type, Compact, Lever Bypass, Nema 3R, Underground/Overhead, 25 Kaic, Mechanical Lugs Included (1) 1/0-750MCM or (2) 1/0-300MCM, (2) CSR2200N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786687099284 / 00786687099284
Weight per unit
95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,813.41 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
22
Resources
Images
 
 
MBRLC08B400 - Small Image
 
MBRLC08B400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
30.1
Height
7
Width
36.1
Descriptions
Description
400A CMPT MB 8 SP BR
Extra Long Description
ETN MBRLC08B400 400A CMPT MB 8 SP B
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, BR Type, Compact, Lever bypass, NEMA 3R, Underground/Overhead, 25 kAIC, Mechanical Lugs Included (1) 1/0-750MCM OR (2) 1/0-300MCM, (2) CSR2200N, 8 Spaces, PON, Surface mounting, 120/240V, Single-phase
Product Type
400A CMPT MB 8 SP BR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBRLC08B400
GTIN
00786687099284
UPC
786687099284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
House panel
Packaging
Weight per each
95
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Doraville
6 View Store

* All prices subject to change.

Begin Live Chat