MBT48B125BTSBL - MB BR 4/8 125A BTM/Top Feed Surf MNT

Eaton

  • $393.37 (Each)
  • $393.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBT48B125BTSBL
Manufacturer
Eaton
Manufacturer's Part Number
MBT48B125BTSBL
Description
MB BR 4/8 125A BTM/Top Feed Surf MNT
Meter Breaker, 125 A, 25.5 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 4 Jaws, 120/240 V, #6 Awg to 300 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685970929 / 00786685970929
Weight per unit
36.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.37 (Each)
Resources
Images
 
 
MBT48B125BTSBL - Large Image
 
MBT48B125BTSBL - Large Image
Attachments
 
 
MBT48B125BTSBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Voltage Rating
120/240 V
Wire Size
#6 AWG to 300 kcmil
interrupt rating
22 kAIC
amperage rating
125 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Product Type
Eaton Residential Meter Breaker
Long Description
Meter Breaker, 125 A, 25.5 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 4.94 in Overall Length, 4 Jaws, 120/240 V, #6 AWG to 300 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 lb
Features
Eaton resi meter breaker, Barrel Lock provision, All-in-ones, 125A, C, Aluminum, NEMA 3R, Bottom and top, #6-300 kcm22 kAIC, #6-300 kcmCSR2150, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, TN,120/240 Vac
Short Description
4/8CT Meter Breaker, 125 A, Surface Mount, NEMA 3R, 1 PH, House Panel
Description
MB BR 4/8 125A BTM/TOP FEED SURF MNT
extra long description
ETN MBT48B125BTSBL MB,BR,8/16,200A,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Breaker
Overall Height
25.5 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 CA
Made in USA
yes
dimensions
4.9400 IN X 14.4400 IN X 25.5000 IN
Manufacturer Information
Manufacturers Part Number
MBT48B125BTSBL
Brand
Eaton Corp
GTIN
00786685970929
UPC
786685970929
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
36.5 lb
Weight per each
36.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat