MBX2040PV200BTS - Solar Rated MB-20/40, 200A MCB, 225A Bus, Lever By

Eaton

  • $2738.26 (Each)
  • $2,738.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBX2040PV200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBX2040PV200BTS
Description
Solar Rated MB-20/40, 200A MCB, 225A Bus, Lever By
Eaton Solar Power Center Meter Breaker Type BR Solar-Ready 200A Aluminum Bus 225 Ampere Galvanized Steel Enclosure Overhead/Underground 22 Kaic Surface Mounting Single-Phase 120/240V
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685690278 / 00786685690278
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,738.26 (Each)
Resources
Attachments
 
 
MBX2040PV200BTS - Specification Sheet
Other Links
 
 
MBX2040PV200BTS - Other
 
MBX2040PV200BTS - Other
 
MBX2040PV200BTS - Other
 
MBX2040PV200BTS - Other
Brochures
 
 
MBX2040PV200BTS - Brochure
Images
 
 
MBX2040PV200BTS - Large Image
 
MBX2040PV200BTS - Large Image
 
MBX2040PV200BTS - Large Image
 
MBX2040PV200BTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
SOLAR RATED MB-20/40, 200A MCB, 225A BUS, LEVER BY
Long Description
Eaton Solar Power Center Meter Breaker Type BR solar-ready 200A Aluminum Bus 225 Ampere Galvanized steel Enclosure Overhead/underground 22 kAIC Surface mounting Single-phase 120/240V
Special Features
Over/under construction
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Product Type
LVR Byp, 200A, 8/16 CKT W/CSR Main Solar
extra long description
ETN MBX2040PV200BTS LVR BYP,200A, 8
Additional Information
dimensions
4.9300 IN X 14.1900 IN X 39.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBX2040PV200BTS
GTIN
00786685690278
UPC
786685690278
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Solar power center meter breaker
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat