MCBL300 - Replacement Lug Kit For CSR/BW/BWH Main BKR C-H Ve

Eaton

  • $92.41 (Each)
  • $92.41 (Each)
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
MCBL300
Manufacturer
Eaton
Manufacturer's Part Number
MCBL300
Description
Replacement Lug Kit For CSR/BW/BWH Main BKR C-H Ve
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Main Breaker Lug Kit, 300 A, 10 Kaic, CH, #2 Awg-300 Kcmil Cu/Al, CSR, CSR Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113099316 / 00782113099316
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.41 (Each)
Resources
Brochures
 
 
MCBL300 - Brochure
Other Links
 
 
MCBL300 - Other
 
MCBL300 - Other
 
MCBL300 - Other
Attachments
 
 
MCBL300 - Specification Sheet
Images
 
 
MCBL300 - Large Image
 
MCBL300 - Large Image
 
MCBL300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Descriptions
Description
REPLACEMENT LUG KIT FOR CSR/BW/BWH MAIN BKR C-H VE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Replacement Lug Kit For CSR/BW/BWH
extra long description
ETN MCBL300 REPLACEMENT LUG KIT FOR
Long Description
Eaton Type CH Style 3/4 in Loadcenter and Breaker Accessories,Main breaker lug kit,300 A,10 kAIC,CH,#2 AWG-300 kcmil Cu/Al,CSR,CSR Circuit breakers
Additional Information
dimensions
1.1000 IN X 1.1000 IN X 1.1000 IN
Manufacturer Information
Manufacturers Part Number
MCBL300
Brand
EATON CUTLER-HAMMER
GTIN
00782113099316
UPC
782113099316
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat