MDL3800 - Type MDL 3 Pole 800A Circuit BRKR With Terms

Eaton

  • $9299.66 (Each)
  • $9,299.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL3800
Manufacturer
Eaton
Manufacturer's Part Number
MDL3800
Description
Type MDL 3 Pole 800A Circuit BRKR With Terms
Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, MDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 800A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 50 Kaic At 480 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114586006 / 00782114586006
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,299.66 (Each)
Resources
Images
 
 
MDL3800 - Small Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Video
Attachments
 
 
MDL3800 - Specification Sheet
Brochures
 
 
MDL3800 - Brochure
Tech Bulletins
 
 
MDL3800 - Tech Bulletin
Other Links
 
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
800 A
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
TYPE MDL 3 POLE 800A CIRCUIT BRKR WITH TERMS
Product Type
MDL 3P 800 A Circuit BRK W/ Terminals
extra long description
ETN MDL3800 MDL 3P 800 A CIRCUIT BR
Long Description
Eaton Series C complete molded case circuit breaker, MDL-frame, MDL, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 800A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
18.0000 IN X 11.0000 IN X 8.0000 IN
frame
MDL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MDL3800
GTIN
00782114586006
UPC
782114586006
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat